60086 AREAFLD1A070UNVD850T3BZD 1/CS 1/SKU

Item #: 1436576

Cat #: AREAFLD1A/070UNVD850/T3/BZ/D

UPC: 046135600869

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
60086 AREAFLD1A070UNVD850T3BZD 1/CS 1/SKU *Sylvania Part # 60086*

Overview

60086 AREAFLD1A070UNVD850T3BZD 1/CS 1/SKU *Sylvania Part # 60086*
Also known as: 046135600869, AREAFLD1A/070UNVD850/T3/BZ/D

Specifications

Lumens: 8600
Wattage: 70
Color Temperature: 4000 (Cool White)
Mounting: Surface
Color: Bronze
Light Technology: LED
Dimmable: Yes
Lumens: 8600
Color Temperature: 4000 (Cool White)
Color: Bronze
Dimmable: Yes
Wattage: 70
Mounting: Surface
Light Technology: LED

Customer Reviews

No reviews for this product
(0)