DECKER 1 Light Vanity

Item #: 1436442

Cat #: 60-4641

UPC: 045923646416

Sign In or Register to view pricing and more.
Decker - 1 Light Vanity with Clear & Frosted Glass - Brushed Nickel Finish

Overview

Decker - 1 Light Vanity with Clear & Frosted Glass - Brushed Nickel Finish
The Decker 60-4641 is a well thought -out assembly of finely crafted machined style parts. Decker's double Glass shade design creates a unique glow which adds depth and mood to this family. Decker's industrial style is perfectly suited to work well with many design elements used today. Available in Sudbury Bronze with Clear and Cream Glass shades or Brushed Nickel with Clear and Frosted Glass shades.
Also known as: 045923646416, 60-4641

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Color: Brushed Nickel, Frosted
Material: Steel
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Steel
Light Technology: Incandescent
Wattage: 100
Color: Brushed Nickel, Frosted
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)