FUSION 3 Light SEMI-Flush

Item #: 1436437

Cat #: 60-4692

UPC: 045923646928

Sign In or Register to view pricing and more.
Fusion - 3 Light Semi Flush with Frosted Glass - Brushed Nickel Finish

Overview

Fusion - 3 Light Semi Flush with Frosted Glass - Brushed Nickel Finish
The Fusion 60-4692 delivers contemporary elegance with a new twist. An industrial design edge gives the Fusion family a sleek, no fuss style with just the Right amount of flare. Fusion is available in Brushed Nickel with Frosted Glass shades and Hazel Bronze with Russet colored Glass.
Also known as: 045923646928, 60-4692

Specifications

Base: Medium Screw (E26)
Volts AC: 120
Color: Brushed Nickel, Frosted
Material: Glass, Metal
Wattage: 60
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Color: Brushed Nickel, Frosted
Wattage: 60
Light Technology: Incandescent
Volts AC: 120
Material: Glass, Metal
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)