Breaker, 20A, 1P, 120VAC, 10kAIC, AFCI/GFCI, Dual Function, Plug-On (NAB)

Item #: 1436416

Cat #: THQL1120DF

UPC:

Documents & Guides
NAB Breaker, Plug-On, 20 Amp, 1-Pole, 120 VAC, 10 kAIC, AFCI/GFCI.
Sign In or Register to view pricing and more.

No associated products found.

Overview

NAB Breaker, Plug-On, 20 Amp, 1-Pole, 120 VAC, 10 kAIC, AFCI/GFCI.
Also known as: THQL1120DF

Specifications

Volts AC: 120, 240
Amps: 20
Poles: 1
Family / Style: Q Line
Interrupt Rating AC: 10 kA
Volts AC: 120, 240
Poles: 1
Interrupt Rating AC: 10 kA
Amps: 20
Family / Style: Q Line

Customer Reviews

No reviews for this product
(0)