This product may not be available in all locations.
![Breaker, 100A, 3P, 120/208Y 240 VAC, 10 kAIC Type CC Tenant Breaker, 100A, 3P, 120/208Y 240 VAC, 10 kAIC Type CC Tenant](https://rexel-cdn.com/products/cutcc3100x.jpg?i=8A70BF9F-55E5-49CA-AE79-4103CB2C1320&f=420)
Breaker, 100A, 3P, 120/208Y 240 VAC, 10 kAIC Type CC Tenant
Item #: 143628
Cat #: CC3100X
UPC: 782114314951
Sign In or Register to view pricing and more.
Documents & Guides
100 Amp, 3-Pole, Type CC Tenant Circuit Breaker, Bolt-On, 10 kAIC, 120/208Y & 240V AC. Includes: #4 - 4/0 Line Side Lugs. For Use with 37MM and 37SS Three-Phase Modular Metering Stacks.
Overview
100 Amp, 3-Pole, Type CC Tenant Circuit Breaker, Bolt-On, 10 kAIC, 120/208Y & 240V AC. Includes: #4 - 4/0 Line Side Lugs. For Use with 37MM and 37SS Three-Phase Modular Metering Stacks.
Also known as: 782114314951, CC3100X
Specifications
Family / Style: | CC |
Mounting: | Panel |
Poles: | 3 |
Volts AC: | 120, 240 |
Amps: | 100 |
Interrupt Rating AC: | 10 kA |
Family / Style: | CC |
Poles: | 3 |
Amps: | 100 |
Mounting: | Panel |
Volts AC: | 120, 240 |
Interrupt Rating AC: | 10 kA |
Customer Reviews
No reviews for this product
(0)