20 Watt Bulb Clear Halogen Flood 10°

Item #: 1436

Cat #: 9787

UPC: 785652978708

Sign In or Register to view pricing and more.
Documents & Guides
Halogen Mini-Reflector Lamp, 20W, 12V, Bulb: MRC11, Base: GU4, Lumens: 10, Color Temperature: 3000K, Beam Angle: 10°.

Overview

Halogen Mini-Reflector Lamp, 20W, 12V, Bulb: MRC11, Base: GU4, Lumens: 10, Color Temperature: 3000K, Beam Angle: 10°.
Our selection of MRC11 GU4 base lamps add directional accent lighting to the list of options for your Ambiance Lx cable lighting system. Highlight areas of interest along your linear run with adjustable lampholders for added precision (lampholders sold separately). 20 watt halogen lamps in 3000°K and 12V or 24V are available. Also available are 12V MR16 LED lamps in 2700, 3000 and 4000°K.
Also known as: 785652978708, 9787

Specifications

Lumens: 10
Color Temperature: 3000 (Warm White)
Volts AC: 12
Shape: MR11 (Mini Reflector)
Wattage: 20
Color Rendering Index (CRI): 100
Light Technology: Halogen
Base: 2-Pin (GU4)
Angle: 10°
Lumens: 10
Volts AC: 12
Wattage: 20
Light Technology: Halogen
Angle: 10°
Color Temperature: 3000 (Warm White)
Shape: MR11 (Mini Reflector)
Color Rendering Index (CRI): 100
Base: 2-Pin (GU4)

Customer Reviews

No reviews for this product
(0)