![Aluminum Stepladders Aluminum Stepladders](https://rexel-cdn.com/products/wer374.jpg?i=404B617A-C8F3-462D-82FA-9FF0299D00B8&f=420)
Sign In or Register to view pricing and more.
Documents & Guides
Werner; Stepladder; Series 370, Type Ia, Duty Rating; Ladder Height: 4 Ft; Basesize: 19-1/2 In; Material: Aluminum; Load Capacity: 300 Lb; Spread Size: 29-1/2in; Rail: 3 In Front Wide X 1-1-1/4 In Rear Wide; Flange: 7/8 In Front Wide X 1in Rear Back Wide; Approx. Cu. Ft. Per Unit: 2.100; Top Of Section: 5-1/8 In X 12-1/8 In; Step Width: 3 In
Overview
Werner; Stepladder; Series 370, Type Ia, Duty Rating; Ladder Height: 4 Ft; Basesize: 19-1/2 In; Material: Aluminum; Load Capacity: 300 Lb; Spread Size: 29-1/2in; Rail: 3 In Front Wide X 1-1-1/4 In Rear Wide; Flange: 7/8 In Front Wide X 1in Rear Back Wide; Approx. Cu. Ft. Per Unit: 2.100; Top Of Section: 5-1/8 In X 12-1/8 In; Step Width: 3 In
The 374 Aluminum 4ft Stepladder has a duty rating of 300lb yet is lightweight and easy to transport. The TOOL-TRA-TOP® has a drill holster, convenient tray for tools/paint and small parts. There is also a sturdy molded paint can hanger on the backside of the top. The SPILL-PROOF® pail shelf has a rag rack and holds a gallon paint can and automatically closes with the ladder. There is a full set of horizontals on the rear section and the 4ft, 5ft and 6ft models have a unique H spreader with hand grip for easy one-handed carrying and closing. The TRACTION-TRED® steps are slip resistant and double riveted.
Also known as: 051751010534, 374
Specifications
Type: | Single-Sided |
Material: | Aluminum |
Standards: | California Proposition 65 |
Type: | Single-Sided |
Standards: | California Proposition 65 |
Material: | Aluminum |
Customer Reviews
No reviews for this product
(0)