SlimSurface LED Downlight, 10"

Item #: 1435777

Cat #: S10R830K22W

UPC: 190096087372

Sign In or Register to view pricing and more.
Documents & Guides
SlimSurface LED Downlight, 10", Lensed, 80 CRI, 3000K, White

Overview

SlimSurface LED Downlight, 10", Lensed, 80 CRI, 3000K, White
SlimSurface LED is a low profile downlight intended for ceiling or wall mount applications. This 0.625" thick luminaire offers the appearance of a recessed downlight but is actually surface mounted
Also known as: 190096087372, S10R830K22W

Specifications

Color Temperature: 3000 (Warm White)
Mounting: Surface
Color: White
Light Technology: LED
Color Temperature: 3000 (Warm White)
Color: White
Mounting: Surface
Light Technology: LED

Customer Reviews

No reviews for this product
(0)