60091 AREAFLD1A110UNVD840T5BZD 1/CS 1/SKU

Item #: 1435517

Cat #: AREAFLD1A/110UNVD840/T5/BZ/D

UPC: 046135600913

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
60091 AREAFLD1A110UNVD840T5BZD 1/CS 1/SKU *Sylvania Part # 60091*

Overview

60091 AREAFLD1A110UNVD840T5BZD 1/CS 1/SKU *Sylvania Part # 60091*
Also known as: 046135600913, AREAFLD1A/110UNVD840/T5/BZ/D

Specifications

Color Temperature: 4000 (Cool White)
Wattage: 110
Mounting: Surface
Color: Bronze
Lumens: 13300
Light Technology: LED
Dimmable: Yes
Color Temperature: 4000 (Cool White)
Mounting: Surface
Lumens: 13300
Dimmable: Yes
Wattage: 110
Color: Bronze
Light Technology: LED

Customer Reviews

No reviews for this product
(0)