20W A21 LED Lamp, 40K

Item #: 1435423

Cat #: S8779

UPC: 045923087790

Sign In or Register to view pricing and more.
Documents & Guides
20 Watt - LED A21 High lumen output; 4000K; Medium Base; 120-277V

Overview

20 Watt - LED A21 High lumen output; 4000K; Medium Base; 120-277V
Also known as: 045923087790, S8779

Specifications

Base: Medium Screw (E26)
Color Temperature: 4000 (Cool White)
Wattage: 20
Shape: A21 (Arbitrary)
Color Rendering Index (CRI): 80+
Light Technology: LED
Dimmable: No
Volts AC Range: 120 - 277
Lumens: 2828
Base: Medium Screw (E26)
Wattage: 20
Color Rendering Index (CRI): 80+
Dimmable: No
Lumens: 2828
Color Temperature: 4000 (Cool White)
Shape: A21 (Arbitrary)
Light Technology: LED
Volts AC Range: 120 - 277

Customer Reviews

No reviews for this product
(0)