Manual Starter, TeSys Deca, Thermal Magnetic Circuit Protector, Rotary Knob 30-40A

Item #: 143541

Cat #: GV3P40

UPC: 785901477204

Sign In or Register to view pricing and more.
Manual Starter, TeSys Deca, Thermal Magnetic Circuit Protector, Rotary Knob 30 - 40 Amp, EverLink BTR Connectors

Overview

Manual Starter, TeSys Deca, Thermal Magnetic Circuit Protector, Rotary Knob 30 - 40 Amp, EverLink BTR Connectors
The GV3 manual starter and protector provides manual isolation, manual motor control, and thermal overcurrent protection in one compact unit. The basic motor starter GV3PE controls motors with full load currents up to 65 amperes. The manual starter is three pole with horsepower ratings. The manual starter is operated by a rotary handle. The Class 10 ambient compensated thermal over current is adjustable from 30 ampere to 40 ampere. This device has EVERLINK terminals. Multi standards certified (IEC, UL, CSA, CCC, EAC, Marine, ATEX), Green Premium compliant (RoHS/REACh).
Also known as: 785901477204, GV3P40

Specifications

Poles: 3
Mounting: DIN Rail
Type: Manual Motor Starter, Breaker
Volts AC: 600
Standards: California Proposition 65
Amps Range: 30 - 40
Poles: 3
Type: Manual Motor Starter, Breaker
Standards: California Proposition 65
Mounting: DIN Rail
Volts AC: 600
Amps Range: 30 - 40

Customer Reviews

No reviews for this product
(0)