This product has been discontinued.
2
more
HOLE DOZER™ Master Plumbers Hole Saw Kit, 18-Piece, 7/8" - 4-1/2"
Item #: 143537
Cat #: 49-22-4155
UPC: 045242154999
Sign In or Register to view pricing and more.
Made in USA
Documents & Guides
18 PC HOLE DOZER™ Master Plumbers Hole Saw Kit, Includes: (1) 3/4" Hole Dozer™ Bi-Metal Hole Saw, (1) 7/8" Hole Dozer™ Bi-Metal Hole Saw, (1) 1 1/8" Hole Dozer™ Bi-Metal Hole Saw, (1) 1 3/8" Hole Dozer™ Bi-Metal Hole Saw, (1) 1 1-2 in Hole Dozer Bi-Metal Hole Saw, (1) 1 3-4 in Hole Dozer Bi-Metal Hole Saw, (1) 2 1/4" Hole Dozer™ Bi-Metal Hole Saw, (1) 2 5-8 in Hole Dozer Bi-Metal Hole Saw, (1) 3" Hole Dozer™ Bi-Metal Hole Saw, (1) 4 1/2" in Hole Dozer™ Bi-Metal Hole Saw, (1) 4 1/4" Hole Dozer™ Bi-Metal Hole Saw, (1) 1/8" Hex Key, (1) Small Thread Arbor, 3/8" Shank (49-56-7010), (1) Large Thread Quick Change Arbor, 7/16" Shank (49-56-9100) & (3) High Speed Steel Pilot Bit 1/4" x 3-1/2" (49-56-8010)
Overview
18 PC HOLE DOZER™ Master Plumbers Hole Saw Kit, Includes: (1) 3/4" Hole Dozer™ Bi-Metal Hole Saw, (1) 7/8" Hole Dozer™ Bi-Metal Hole Saw, (1) 1 1/8" Hole Dozer™ Bi-Metal Hole Saw, (1) 1 3/8" Hole Dozer™ Bi-Metal Hole Saw, (1) 1 1-2 in Hole Dozer Bi-Metal Hole Saw, (1) 1 3-4 in Hole Dozer Bi-Metal Hole Saw, (1) 2 1/4" Hole Dozer™ Bi-Metal Hole Saw, (1) 2 5-8 in Hole Dozer Bi-Metal Hole Saw, (1) 3" Hole Dozer™ Bi-Metal Hole Saw, (1) 4 1/2" in Hole Dozer™ Bi-Metal Hole Saw, (1) 4 1/4" Hole Dozer™ Bi-Metal Hole Saw, (1) 1/8" Hex Key, (1) Small Thread Arbor, 3/8" Shank (49-56-7010), (1) Large Thread Quick Change Arbor, 7/16" Shank (49-56-9100) & (3) High Speed Steel Pilot Bit 1/4" x 3-1/2" (49-56-8010)
Made in the USA, the Milwaukee® Hole Dozer™ hole saw features Rip Guard™, the strongest tooth form in the industry, backed by the Rip Guard™ limited lifetime tooth break warranty. Each tooth is built with more steel behind the cutting edge for added strength. The Rip Guard™ warranty on tooth breaks is a first for the hole saw industry. The added tooth strength along with 8% cobalt give added life to the teeth, allowing for increased productivity on the jobsite, as well as continued hole quality. The Hole Dozer™ includes Plug Jack™, an all access slot design that allows for full access during plug removal. The Plug Jack™ gives access lower into the cup for thick material and higher towards the teeth for thin material. With multiple positions to apply leverage and better plug access, Plug Jack™ increases productivity and eliminates wasted downtime between holes. For fast, tool-free change-outs, use Milwaukee's universal quick-change arbors. 49-56-7210, 49-56-7240, 49-56-7250, and 49 to 56 - 9100.
Also known as: 045242154999, 49-22-4155
Specifications
Customer Reviews
No reviews for this product
(0)