1-1/4" - 2" Ground Clamp

Item #: 143534

Cat #: BGC-2DB

UPC: 783669009910

Sign In or Register to view pricing and more.
Documents & Guides
Permaground Brass Ground Clamp, Conductor Range 2-10, Pipe Sizes 1-1/4 to 2in, UL, Direct Bury

Overview

Permaground Brass Ground Clamp, Conductor Range 2-10, Pipe Sizes 1-1/4 to 2in, UL, Direct Bury
Also known as: 783669009910, BGC-2DB

Specifications

Diameter: 1 1/2 in, 1 1/4 in, 2 in
Material: Brass
Standards: California Proposition 65
Allowable Gauge Range: 10 - 2
Diameter: 1 1/2 in, 1 1/4 in, 2 in
Standards: California Proposition 65
Material: Brass
Allowable Gauge Range: 10 - 2

Customer Reviews

No reviews for this product
(0)