This product may not be available in all locations.
1
more
Breaker, 40A, 2P, 120/240V, Type BAB, 10 kAlC, Bolt On, Shunt Trip
Item #: 143528
Cat #: BAB2040S
UPC: 786679369784
Sign In or Register to view pricing and more.
Documents & Guides
40 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 Volt AC, Includes Shunt Trip: 120, 208, 240 Volt AC
Overview
40 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type BAB, Quicklag, Bolt-On, 10 kAIC, 120/240 Volt AC, Includes Shunt Trip: 120, 208, 240 Volt AC
Also known as: 786679369784, BAB2040S
Specifications
Poles: | 2 |
Volts AC: | 120, 240 |
Amps: | 40 |
Mounting: | Bolt On |
Interrupt Rating AC: | 10 kA |
Poles: | 2 |
Amps: | 40 |
Interrupt Rating AC: | 10 kA |
Volts AC: | 120, 240 |
Mounting: | Bolt On |
Customer Reviews
No reviews for this product
(0)