18/3 CMR Multi-Conductor Cable, Shielded, Gray, 1000'

Item #: 143519

Cat #: 3752

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
18/3 CMR Multi-Conductor Cable, Shielded, Gray, 1000'

Overview

18/3 CMR Multi-Conductor Cable, Shielded, Gray, 1000'
Also known as: 3752

Specifications

Gauge: 18
Conductors: 3
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Riser
Shielding: Shielded
Gauge: 18
Length: 1000 ft
Color: Gray
Shielding: Shielded
Conductors: 3
Material: Copper
Jacket: Riser

Customer Reviews

No reviews for this product
(0)