LED Retrofit Kit, DLC PREMIUM

Item #: 1435080

Cat #: 516005

UPC: 781087148938

Sign In or Register to view pricing and more.
Documents & Guides
LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements. Watts: 24, Lumens: 3200, Volts: 120-277, Dimensions: 2'x2', CRI: 80, Color Temperature (K): 3500. Philips # 516005 / 929000783313 *DLC PREMIUM Rated*

Overview

LED Troffer Retrofit: 0-10V dimming satisfies universal voltage requirements. Watts: 24, Lumens: 3200, Volts: 120-277, Dimensions: 2'x2', CRI: 80, Color Temperature (K): 3500. Philips # 516005 / 929000783313 *DLC PREMIUM Rated*
Philips EvoKit LED retrofit kit gen 4 is an energy efficient LED alternative to traditional linear fluorescent troffers. Not only does it offer energy savings1 , it also helps reduce maintenance costs due to its long lifetime. Simple construction helps decrease the installation time meaning you can have an LED solution in your ceiling in just minutes.
Also known as: 781087148938, 516005

Specifications

Wattage: 24
Type: Retrofit Kit, 0-10V Dimming
Length: 24 in , 2 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Standards: DLC Listed (Premium)
Wattage: 24
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Type: Retrofit Kit, 0-10V Dimming
Color Temperature: 3500 (Neutral White)
Dimmable: Yes
Standards: DLC Listed (Premium)

Customer Reviews

No reviews for this product
(0)