This product may not be available in all locations.
![Relay, Ice Cube, 10A, 11-Blade, 3PDT, 24VAC Coil, Standard Relay, Ice Cube, 10A, 11-Blade, 3PDT, 24VAC Coil, Standard](https://rexel-cdn.com/products/idec-rh3b-uac24v.jpg?i=B5F9346C-4897-4870-9F9F-477E48DD231A&f=420)
Relay, Ice Cube, 10A, 11-Blade, 3PDT, 24VAC Coil, Standard
Item #: 143506
Cat #: RH3B-UAC24V
UPC: 741660068206
Sign In or Register to view pricing and more.
Documents & Guides
Relay, Ice Cube, 10 Amp, 11-Blade, 3-Pole Double Throw, 24 Volt AC Coil, Standard
Overview
Relay, Ice Cube, 10 Amp, 11-Blade, 3-Pole Double Throw, 24 Volt AC Coil, Standard
Also known as: 741660068206, RH3B-UAC24V
Specifications
Poles: | 3 |
Amps: | 10 |
Volts AC Control: | 24 |
Type: | Relay, IceCube |
Mounting: | Socket |
Base: | 11-Blade |
Poles: | 3 |
Volts AC Control: | 24 |
Mounting: | Socket |
Amps: | 10 |
Type: | Relay, IceCube |
Base: | 11-Blade |
Customer Reviews
No reviews for this product
(0)