Step Light, 1 Light, 25W, 120V, White, Medium Screw

Item #: 143500

Cat #: ICTC113840WH

UPC: 661209040329

Sign In or Register to view pricing and more.
Documents & Guides
Step Light, 1 Light, 25 Watt, 120 Volt, White, Medium Screw, Width: 8-1/4 in, Length: 3-1/2 in

Overview

Step Light, 1 Light, 25 Watt, 120 Volt, White, Medium Screw, Width: 8-1/4 in, Length: 3-1/2 in
Also known as: 661209040329, ICTC113840WH

Specifications

Base: Medium Screw (E26)
Type: Step Light
Volts AC: 120
Length: 8 1/4 in
Wattage: 25
Color: White
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Wattage: 25
Light Technology: Incandescent
Type: Step Light
Length: 8 1/4 in
Color: White

Customer Reviews

No reviews for this product
(0)