Plenum, Unshielded, 18/3 AWG, 1000'

Item #: 143495

Cat #: 25234B

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
Multi-Conductor Cable, Type CMP Plenum, Unshielded, 18/3 AWG, Stranded, Copper, 1000 Foot Reel, Flexible Plenum Jacket, UL listed Type CMP, In accordance with UL Standard 444, Complies with UL 910 test modified ASTM Steiner Tunnel Test, Meets Article 800,

Overview

Multi-Conductor Cable, Type CMP Plenum, Unshielded, 18/3 AWG, Stranded, Copper, 1000 Foot Reel, Flexible Plenum Jacket, UL listed Type CMP, In accordance with UL Standard 444, Complies with UL 910 test modified ASTM Steiner Tunnel Test, Meets Article 800,
Also known as: 25234B

Specifications

Gauge: 18
Conductors: 3
Length: 1000 ft
Material: Copper
Color: Gray
Jacket: Plenum
Shielding: Unshielded
Gauge: 18
Length: 1000 ft
Color: Gray
Shielding: Unshielded
Conductors: 3
Material: Copper
Jacket: Plenum

Customer Reviews

No reviews for this product
(0)