Breaker, Bolt On, 25A, 2P, 120/240V, Type QBHW, 22 kAIC, CB

Item #: 143488

Cat #: QBHW2025

UPC: 786679392607

Sign In or Register to view pricing and more.
Documents & Guides
25 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC.

Overview

25 Amp, 2-Pole, Miniature Industrial Circuit Breaker, Type QBHW, Quicklag, Bolt-On, 22 kAIC, 120/240 VAC.
Quicklag Industrial Thermal-Magnetic Circuit Breaker Catalog#:QBHW2025 Quicklag Industrial Thermal-Magnetic Circuit Breaker, Two-pole, 25A, 22 kAIC, 120/240V , Bolt-on
Also known as: 786679392607, QBHW2025

Specifications

Poles: 2
Volts AC: 120, 240
Amps: 25
Mounting: Bolt On
Interrupt Rating AC: 22 kA
Poles: 2
Amps: 25
Interrupt Rating AC: 22 kA
Volts AC: 120, 240
Mounting: Bolt On

Customer Reviews

No reviews for this product
(0)