Sign In or Register to view pricing and more.
Documents & Guides
DULUX 13W single compact fluorescent lamp with 2 pin base, 3000K color temperature, 82 CRI, ECOLOGIC for use on magnetic ballast *Sylvania Part # 21133* *** Not for Sale in Vermont due to State Regulations ***
Overview
DULUX 13W single compact fluorescent lamp with 2 pin base, 3000K color temperature, 82 CRI, ECOLOGIC for use on magnetic ballast *Sylvania Part # 21133* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135211331, CF13DS/830/ECO
Specifications
Color Rendering Index (CRI): | 84 |
Color Temperature: | 3000 (Warm White) |
Wattage: | 13 |
Volts AC: | 120 |
Lumens: | 800 |
Light Technology: | Fluorescent |
Base: | 2-Pin (GX23) |
Shape: | CFT (Flat Twin) |
Color Rendering Index (CRI): | 84 |
Wattage: | 13 |
Lumens: | 800 |
Base: | 2-Pin (GX23) |
Color Temperature: | 3000 (Warm White) |
Volts AC: | 120 |
Light Technology: | Fluorescent |
Shape: | CFT (Flat Twin) |
Customer Reviews
No reviews for this product
(0)