15 Amp, 125 Volt, NEMA 5-15P Inlet

Item #: 14346

Cat #: 4937

UPC: 078477202906

Sign In or Register to view pricing and more.
15 Amp, 125 Volt, NEMA 5-15P Inlet15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W,Straight Blade, Residential Grade, Grounding, Weatherproof Inlet, Back Wired, Aluminum Strap.

Overview

15 Amp, 125 Volt, NEMA 5-15P Inlet15 Amp, 125 Volt, NEMA 5-15P, 2P, 3W,Straight Blade, Residential Grade, Grounding, Weatherproof Inlet, Back Wired, Aluminum Strap.
Also known as: 078477202906, 4937

Specifications

Type: Grounding, Receptacle, Industrial Grade, Wetguard, Single Receptacle
Color: Brown
Volts AC: 120
Mounting: Surface
Amps: 15
NEMA Configuration: 5-15R
Type: Grounding, Receptacle, Industrial Grade, Wetguard, Single Receptacle
Volts AC: 120
Amps: 15
Color: Brown
Mounting: Surface
NEMA Configuration: 5-15R

Customer Reviews

No reviews for this product
(0)