Sign In or Register to view pricing and more.
Documents & Guides
15 Series Pressure Sensitive Vinyl Letter Labels - 1 in H, Black on Yellow. Brand Name: Brady«. Type: Label. Special Features: Withstands Severe Weather. Application: General & Industrial ID, Pipe & Valve Marking, Safety & Compliance ID. Standard: ASTM D 2979. Adhesive: Permanent Acrylic. Character Height: 1 IN. Character Width: 0.577 IN. Color: Black on Yellow. Compatible Surface Types: Powder Coated, Rough, Smooth, Textured. Height: 1.5 IN. Width: 0.875 IN. Indoor or Outdoor Use: Indoor/Outdoor Use. Label/Media Format: Die-Cut on Cards. Material: Brady B-946 Vinyl. Reflector: Non-Reflective. Legend: M. Quantity per Card or Sheet: 10. Cards or Sheets per Pack: 1. PSPA Photoluminescence Class: Not Illuminated. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant. Alternate Catalog Number: 15322.
Overview
15 Series Pressure Sensitive Vinyl Letter Labels - 1 in H, Black on Yellow. Brand Name: Brady«. Type: Label. Special Features: Withstands Severe Weather. Application: General & Industrial ID, Pipe & Valve Marking, Safety & Compliance ID. Standard: ASTM D 2979. Adhesive: Permanent Acrylic. Character Height: 1 IN. Character Width: 0.577 IN. Color: Black on Yellow. Compatible Surface Types: Powder Coated, Rough, Smooth, Textured. Height: 1.5 IN. Width: 0.875 IN. Indoor or Outdoor Use: Indoor/Outdoor Use. Label/Media Format: Die-Cut on Cards. Material: Brady B-946 Vinyl. Reflector: Non-Reflective. Legend: M. Quantity per Card or Sheet: 10. Cards or Sheets per Pack: 1. PSPA Photoluminescence Class: Not Illuminated. Resistance Properties: Abrasion-Resistant, Chemical-Resistant, UV-Resistant, Weather-Resistant. Alternate Catalog Number: 15322.
Also known as: 754473153229, 1530-M
Specifications
Customer Reviews
No reviews for this product
(0)