High Output LED Street/Area Luminaire, 165W, 5700K, 347-480V

Item #: 1434492

Cat #: BXSP2-HO-HT-3ME-165W-57K-UH-SV

UPC:

Sign In or Register to view pricing and more.
High Output LED Street/Area Luminaire, 165 Watt, 5700K, 18523 Lumen, 347-480 Volt, Silver

Overview

High Output LED Street/Area Luminaire, 165 Watt, 5700K, 18523 Lumen, 347-480 Volt, Silver
Also known as: BXSP2-HO-HT-3ME-165W-57K-UH-SV

Specifications

Type: Pole Light
Color Temperature: 5700 (Bright White)
Wattage: 36
Mounting: Tenon, Horizontal
Color: Silver
Light Technology: LED
Type: Pole Light
Wattage: 36
Color: Silver
Color Temperature: 5700 (Bright White)
Mounting: Tenon, Horizontal
Light Technology: LED

Customer Reviews

No reviews for this product
(0)