4' 15W T8 LED Lamp, 50K

Item #: 1434472

Cat #: KT-LED15T8-48GC-850-X-CP

UPC: 890949010198

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
15W 1800 LUMEN 4FT 220FT BEAM ANGLE BALLAST COMPATIBLE & BYPASS 5000K SAFETY COATED GLASS

Overview

15W 1800 LUMEN 4FT 220FT BEAM ANGLE BALLAST COMPATIBLE & BYPASS 5000K SAFETY COATED GLASS
Also known as: 890949010198, KT-LED15T8-48GC-850-X-CP

Specifications

Lumens: 1800
Color Temperature: 5000 (Bright White)
Wattage: 15
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80+
Light Technology: LED
Angle: 220°
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Lumens: 1800
Wattage: 15
Length: 4 ft, 48 in
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Color Temperature: 5000 (Bright White)
Shape: T8 (Tubular)
Color Rendering Index (CRI): 80+
Angle: 220°
Material: Safety Coated Glass

Customer Reviews

No reviews for this product
(0)