4' 15W T8 LED Lamp, 35K

Item #: 1434470

Cat #: KT-LED15T8-48GC-835-X-CP

UPC: 890949010327

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
15W 1800 LUMEN 4FT 220FT BEAM ANGLE BALLAST COMPATIBLE & BYPASS 3500K

Overview

15W 1800 LUMEN 4FT 220FT BEAM ANGLE BALLAST COMPATIBLE & BYPASS 3500K
Also known as: 890949010327, KT-LED15T8-48GC-835-X-CP

Specifications

Wattage: 15
Shape: T8 (Tubular)
Length: 4 ft, 48 in
Lumens: 1750
Color Rendering Index (CRI): 80+
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Angle: 220°
Base: Medium Bi-Pin (G13)
Material: Safety Coated Glass
Volts AC Range: 120 - 277
Wattage: 15
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80+
Light Technology: LED
Base: Medium Bi-Pin (G13)
Volts AC Range: 120 - 277
Shape: T8 (Tubular)
Lumens: 1750
Color Temperature: 3500 (Neutral White)
Angle: 220°
Material: Safety Coated Glass

Customer Reviews

No reviews for this product
(0)