16/2 Plenum-CMP, Shielded, Gray, 1000'

Item #: 143440

Cat #: 25294B

UPC: 662012252947

Sign In or Register to view pricing and more.
Documents & Guides
16/2 Plenum-CMP, Shielded, Gray, 1000'

Overview

16/2 Plenum-CMP, Shielded, Gray, 1000'
Also known as: 662012252947, 25294B

Specifications

Conductors: 2
Length: 1000 ft
Material: Copper
Jacket: Plenum
Color: White
Gauge: 16
Shielding: Shielded
Conductors: 2
Material: Copper
Color: White
Shielding: Shielded
Length: 1000 ft
Jacket: Plenum
Gauge: 16

Customer Reviews

No reviews for this product
(0)