LED Floodlight, 94 Watt, 13200 Lumen, 4000K, 120-277V

Item #: 1434390

Cat #: TFX2-LED-40K-MVOLT-IS-DDBXD

UPC: 193047670241

Documents & Guides
LED Floodlight, 94 Watt, 13200 Lumen, 4000K, 70 CRI, Slipfitter Mount, 120-277 Volt, Dark Bronze, Replace up to 250 Watt Metal Halide
Sign In or Register to view pricing and more.

No associated products found.

Overview

LED Floodlight, 94 Watt, 13200 Lumen, 4000K, 70 CRI, Slipfitter Mount, 120-277 Volt, Dark Bronze, Replace up to 250 Watt Metal Halide
The TFX2 LED flood luminaire is a cost-effective, energy-efficient, long-life solution for replacing metal halide or HPS floodlights.
Also known as: 193047670241, TFX2-LED-40K-MVOLT-IS-DDBXD

Specifications

Wattage: 94
Color: Dark Bronze
Color Temperature: 4000 (Cool White)
Mounting: Slipfitter
Light Technology: LED
Lumens: 13200
Wattage: 94
Color Temperature: 4000 (Cool White)
Light Technology: LED
Color: Dark Bronze
Mounting: Slipfitter
Lumens: 13200

Customer Reviews

No reviews for this product
(0)