MULTI9 C60SP 2P B 6A MCB

Item #: 1434357

Cat #: M9F21206

UPC: 785901735694

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 2P B 6A MCB
Also known as: 785901735694, M9F21206

Specifications

Amps: 6
Poles: 2
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Amps: 6
Volts AC: 277, 480Y
Type: Trip Curve B
Poles: 2
Mounting: DIN Rail
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)