MULTI9 C60SP 1P B 2A MCB

Item #: 1434301

Cat #: M9F21102

UPC: 785901721376

Sign In or Register to view pricing and more.

Overview

MULTI9 C60SP 1P B 2A MCB
Also known as: 785901721376, M9F21102

Specifications

Volts AC: 277
Mounting: DIN Rail
Poles: 1
Amps: 2
Type: Trip Curve B
Interrupt Rating AC: 10 kA
Volts AC: 277
Poles: 1
Type: Trip Curve B
Mounting: DIN Rail
Amps: 2
Interrupt Rating AC: 10 kA

Customer Reviews

No reviews for this product
(0)