Inductive proximity sensors XS, inductive sensor XS6 M12, L54mm, brass, Sn4mm, 12...48 VDC, 2 m

Item #: 143411

Cat #: XS612B1PAL2

UPC: 785901757504

Sign In or Register to view pricing and more.
Inductive proximity sensors XS, inductive sensor XS6 M12, L54mm, brass, Sn4mm, 12...48 VDC, cable 2 m

Overview

Inductive proximity sensors XS, inductive sensor XS6 M12, L54mm, brass, Sn4mm, 12...48 VDC, cable 2 m
This XS cylindrical (M12 thread) inductive proximity sensor has a PPS sensing face and a nickel plated brass case. It has a supply voltage of 12V to 48V DC. This general purpose threaded cylindrical inductive proximity sensor is flush mountable and has an increased sensing range. It is mountable directly on a surface or bracket, thanks to its outer thread and twin nuts. Corrosion-resistant and non-magnetic nickel plated brass provides magnetic shielding to the sensor, better accuracy and immunity to magnetic disturbance. It has an annular LED for easy sensor status viewing, setup and troubleshooting. IP65, IP68 and IP69K protection makes this product ready for the harshest environments. It can operate in very cold (-25°C) and hot environments (+70°C). It features double insulation for better people and system protection from electrical shocks. It is CSA, UL certified.
Also known as: 785901757504, XS612B1PAL2

Specifications

Type: Inductive, Proximity Switch
Mounting: Panel
Length: 2 m
Volts DC Range: 48, 12
Poles: 1
Diameter: 53 mm
Standards: California Proposition 65
Type: Inductive, Proximity Switch
Length: 2 m
Poles: 1
Standards: California Proposition 65
Mounting: Panel
Volts DC Range: 48, 12
Diameter: 53 mm

Customer Reviews

No reviews for this product
(0)