MULTI9 C60SP 3P D 63A MCB

Item #: 1434034

Cat #: M9F23363

UPC: 785901729136

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
MULTI9 C60SP 3P D 63A MCB

Overview

MULTI9 C60SP 3P D 63A MCB
Also known as: 785901729136, M9F23363

Specifications

Poles: 3
Amps: 63
Volts AC: 277, 480Y
Mounting: DIN Rail
Type: Trip Curve D
Interrupt Rating AC: 5 kA
Poles: 3
Volts AC: 277, 480Y
Type: Trip Curve D
Amps: 63
Mounting: DIN Rail
Interrupt Rating AC: 5 kA

Customer Reviews

No reviews for this product
(0)