COVE NECK 1 LGT Outdoor Wall

Item #: 1433979

Cat #: 60-4951

UPC: 045923649516

Sign In or Register to view pricing and more.
Cove Neck - 1 Light 12" Wall Lantern with Clear Seed Glass - White Finish

Overview

Cove Neck - 1 Light 12" Wall Lantern with Clear Seed Glass - White Finish
The Cove Neck 60-4951 draws some of its inspiration from the far east and mixes it with a touch of Americana, creating a unique design all to its own. This collection is beautifully Finished in white, rustic bronze or textured black and complimented with clear seed Glass. The Cove Neck collection will add sophistication as well as style to your homes curb appeal.
Also known as: 045923649516, 60-4951

Specifications

Base: Medium Screw (E26)
Wattage: 100
Volts AC: 120
Material: Glass, Metal
Color: White
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Color: White
Light Technology: Incandescent
Wattage: 100
Material: Glass, Metal
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)