FT40DL28W835SSECO 10/CS 1/SKU

Item #: 143395

Cat #: FT40DL/28W/835/SS/ECO

UPC: 046135205194

Sign In or Register to view pricing and more.
Documents & Guides
DULUX 28W single compact fluorescent lamp with 4 pin base, 3500K color temperature, 82 CRI, ECOLOGIC high efficiency replacement or 40W DULUX L for instant start ballasts *Sylvania Part # 20519* *** Not for Sale in Vermont due to State Regulations ***

Overview

DULUX 28W single compact fluorescent lamp with 4 pin base, 3500K color temperature, 82 CRI, ECOLOGIC high efficiency replacement or 40W DULUX L for instant start ballasts *Sylvania Part # 20519* *** Not for Sale in Vermont due to State Regulations ***
Also known as: 046135205194, FT40DL/28W/835/SS/ECO

Specifications

Shape: PL-L (Twin Tube Long)
Lumens: 2800
Wattage: 28
Color Rendering Index (CRI): 80
Color Temperature: 3500 (Neutral White)
Light Technology: Fluorescent
Base: 4-Pin (2G11)
Shape: PL-L (Twin Tube Long)
Wattage: 28
Color Temperature: 3500 (Neutral White)
Base: 4-Pin (2G11)
Lumens: 2800
Color Rendering Index (CRI): 80
Light Technology: Fluorescent

Customer Reviews

No reviews for this product
(0)