BALDOR EM4110T-G 40HP 1775RPM

Item #: 1433918

Cat #: EM4110T-G

UPC: 781568547182

Sign In or Register to view pricing and more.
Documents & Guides
BALDOR EM4110T-G 40HP 1775RPM

Overview

BALDOR EM4110T-G 40HP 1775RPM
Also known as: 781568547182, EM4110T-G

Specifications

Phase: 3
Horsepower: 40
Amps: 60
Phase: 3
Amps: 60
Horsepower: 40

Customer Reviews

No reviews for this product
(0)