Disconnect Switch, Fused, NEMA 4/4X Enclosed, J Fuse, 60A, 3P, Handle

Item #: 1433819

Cat #: 194R-KJ60-1753-PB-P

UPC: 889508809823

Sign In or Register to view pricing and more.
Disconnect Switch, Fused, NEMA Type 4/4X Enclosure, J Class Fuse, 60 Amp, 600 Volt AC, 3-Pole, Standard Red/Yellow Handle 3/3R/4/4X/12, Padlock Attachment

Overview

Disconnect Switch, Fused, NEMA Type 4/4X Enclosure, J Class Fuse, 60 Amp, 600 Volt AC, 3-Pole, Standard Red/Yellow Handle 3/3R/4/4X/12, Padlock Attachment
Also known as: 889508809823, 194R-KJ60-1753-PB-P

Specifications

Type: Disconnect Switch, Fused, Enclosed
Mounting: Panel
Poles: 3
Color: Black
Class: J
Volts AC: 600
Amps: 60
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4
Type: Disconnect Switch, Fused, Enclosed
Poles: 3
Class: J
Amps: 60
Mounting: Panel
Color: Black
Volts AC: 600
IP/NEMA Rating: NEMA 3R, NEMA 4X, NEMA 12, NEMA 3, NEMA 4

Customer Reviews

No reviews for this product
(0)