Milwaukee Tool’s Utility Pouch

Item #: 1433790

Cat #: 48-22-8119

UPC: 045242006762

Sign In or Register to view pricing and more.
Documents & Guides
Milwaukee Tool’s Utility Pouch, 1680D Ballistic Material, 8 Exterior Pockets & 1 Deep Center Pocket, Specifically Designed for Low Voltage Tools

Overview

Milwaukee Tool’s Utility Pouch, 1680D Ballistic Material, 8 Exterior Pockets & 1 Deep Center Pocket, Specifically Designed for Low Voltage Tools
Milwaukee Tool utility pouch is specifically designed to provide storage solutions for the essential tools needed throughout the work day. The product features 1680D ballistic material construction, which provides 5x longer life and riveted seams resulting in a 4x stronger pouch. The Milwaukee utility pouch also features a quick attach belt loop that is designed to allow the pouch to quickly be attached or removed from a work belt. Lastly, the pouch has a tape strap designed for convenient access to electrical or pipe thread tape.
Also known as: 045242006762, 48-22-8119

Specifications

Height: 10.750 in
Width: 6.700 in
Depth: 2.500 in
Height: 10.750 in
Depth: 2.500 in
Width: 6.700 in

Customer Reviews

No reviews for this product
(0)