Sign In or Register to view pricing and more.
Documents & Guides
3PC Multi-Size Zipper Pouches, Hang Loop, No. 10 Canvas, Includes: 14", 8" & 6" Sizes, Breathable and Durable Design
Overview
3PC Multi-Size Zipper Pouches, Hang Loop, No. 10 Canvas, Includes: 14", 8" & 6" Sizes, Breathable and Durable Design
Milwaukee multi-size zipper pouches feature a breathable and durable heavy duty no. 10 canvas construction, as well as a rugged metal zipper for a lifetime of use. The zipper pouches include 6 in., 8 in. and 14 in. pouches which are ideal for storing electrical tape, bits, washers, screws, hand tools, and accessories. The weather resistant stand-up base allows easy access to the pouches interior, while protecting its contents. Lastly, the hang loop allows pouches to be attached together or to other bags, which can be stored for all types of jobsites.
Also known as: 045242532230, 48-22-8183
Specifications
Customer Reviews
No reviews for this product
(0)