Bus Bar Supply, Regenerative, 3PH, 324-528VAC, 207.0 DC Arms Output, 140.0kW

Item #: 1433661

Cat #: 2198-RP312

UPC: 889508628158

Sign In or Register to view pricing and more.
Documents & Guides
Bus Bar Supply, Regenerative, 3-Phase, 324 - 528 Volt AC, 207 DC Arms Output, 140.0 kW

Overview

Bus Bar Supply, Regenerative, 3-Phase, 324 - 528 Volt AC, 207 DC Arms Output, 140.0 kW
Bulletin 2198 Kinetix® 5700 Servo Drives help expand the value of integrated motion on EtherNet/IP to large custom machine builder applications. The Kinetix 5700 servo drive can help reduce commissioning time and improve machine performance. It offers the simplicity, power, and space savings you need to help get your machine up and running faster.
Also known as: 889508628158, 2198-RP312

Specifications

Phase: 3
Type: Bus Supply
Amps: 207
Wattage: 14 kW
Family / Style: Kinetix
Phase: 3
Amps: 207
Family / Style: Kinetix
Type: Bus Supply
Wattage: 14 kW

Customer Reviews

No reviews for this product
(0)