Bus Bar Supply, Regenerative, 3PH, 324-528VAC, 176.0 DC Arms Output, 119.0kW

Item #: 1433660

Cat #: 2198-RP263

UPC: 889508628141

Sign In or Register to view pricing and more.
Documents & Guides
Bus Bar Supply, Regenerative, 3-Phase, 324 - 528 Volt AC, 176.0 DC Arms Output, 119.0 kW

Overview

Bus Bar Supply, Regenerative, 3-Phase, 324 - 528 Volt AC, 176.0 DC Arms Output, 119.0 kW
Bulletin 1321 line reactors help keep equipment running longer by absorbing many of the power line disturbances that can shut down your power supply. For 2198-RPxxx regenerative bus supplies, line reactors can significantly reduce the amount of circulating currents between the integrated LC filter and other devices on the common AC input-power source. For multiple 2198-P208 DC-bus power supplies with common input power, each supply must have its own line reactor.
Also known as: 889508628141, 2198-RP263

Specifications

Phase: 3
Type: Bus Supply, Regenerative
Amps: 176
Wattage: 119 kW
Phase: 3
Amps: 176
Type: Bus Supply, Regenerative
Wattage: 119 kW

Customer Reviews

No reviews for this product
(0)