Category 5e, Riser, 24/4-Pair, Red, 1000' Pull Pack
Item #: 143349
Cat #: 5F-220-95
UPC:
Sign In or Register to view pricing and more.
Documents & Guides
4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Shielded, Twisted-Pair, Indoor, 300V - Red - Reel Length: 1000 ft.
Overview
4 Pair / 24 AWG, CMR, CAT5e, Riser, Non-Plenum, Shielded, Twisted-Pair, Indoor, 300V - Red - Reel Length: 1000 ft.
Also known as: 5F-220-95
Specifications
Gauge: | 24 |
Color: | Red |
Volts AC: | 300 |
Length: | 1000 ft |
Material: | Copper |
Conductors: | 4 Pair |
Jacket: | Riser |
Shielding: | Shielded |
Gauge: | 24 |
Volts AC: | 300 |
Material: | Copper |
Jacket: | Riser |
Color: | Red |
Length: | 1000 ft |
Conductors: | 4 Pair |
Shielding: | Shielded |
Customer Reviews
No reviews for this product
(0)