STL DEEP DEV BOX 3G IVORY

Item #: 143340

Cat #: V5744S-3

UPC: 786776039948

Sign In or Register to view pricing and more.
Designed especially for use in the installation of signal system and alarm wiring. Base has 1/2" trade size KOs. Larger gang boxes available by special order. Three-gang: 4 5/8" L x 6 1/2" W (117mm x 165mm). NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "vc" or the "WH" color suffix to "WHC" to denote the Canadian versions.

Overview

Designed especially for use in the installation of signal system and alarm wiring. Base has 1/2" trade size KOs. Larger gang boxes available by special order. Three-gang: 4 5/8" L x 6 1/2" W (117mm x 165mm). NOTE: Certified to Canadian Safety Standards for sale in Canada. When ordering these products, change the "V" color prefix to "vc" or the "WH" color suffix to "WHC" to denote the Canadian versions.
Also known as: 786776039948, V5744S-3

Specifications

Color: Ivory
Material: Steel
Color: Ivory
Material: Steel

Customer Reviews

No reviews for this product
(0)