Type 3R Enclosure, Screw Cover

Item #: 143339

Cat #: A24R186

UPC: 783510383602

Sign In or Register to view pricing and more.
Documents & Guides
Screw-Cover, Type 3R, 24.00x18.00x6.00, Steel

Overview

Screw-Cover, Type 3R, 24.00x18.00x6.00, Steel
Use this enclosure with or without knockouts in outdoor applications as a wiring or junction box.
Also known as: 783510383602, A24R186

Specifications

Material: Steel
IP/NEMA Rating: NEMA 3
Number of Knockouts: 9
Knockouts: Yes
Material: Steel
Number of Knockouts: 9
IP/NEMA Rating: NEMA 3
Knockouts: Yes

Customer Reviews

No reviews for this product
(0)