20W RETROFIT 4FT 2L 3500K DIM

Item #: 1433053

Cat #: RPT-P-LEDBARKITJ-20W-4FT-2L-835

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
20W RETROFIT 4FT 2L 3500K DIM

Overview

20W RETROFIT 4FT 2L 3500K DIM
Also known as: RPT-P-LEDBARKITJ-20W-4FT-2L-835

Specifications

Lumens: 2600
Wattage: 20
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Lumens: 2600
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 20
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)