Contactor, IEC, 23A, 3P, 550/600VAC Coil, 1NO

Item #: 143305

Cat #: 100-C23C10

UPC: 662072596067

Sign In or Register to view pricing and more.
Contactor, IEC, 23 Amp, 3-Pole, 550/600 Volt AC Coil, 1 Normally Open, Auxiliary Contact

Overview

Contactor, IEC, 23 Amp, 3-Pole, 550/600 Volt AC Coil, 1 Normally Open, Auxiliary Contact
Also known as: 662072596067, 100-C23C10

Specifications

Poles: 3
Amps: 23
Type: Contactor
Family / Style: 100-C
Volts AC Control: 550/600
Poles: 3
Type: Contactor
Volts AC Control: 550/600
Amps: 23
Family / Style: 100-C

Customer Reviews

No reviews for this product
(0)