10W RETROFIT 4FT 1L 3500K DIM

Item #: 1433039

Cat #: RPT-P-LEDBARKITJ-10W-4FT-1L-835

UPC:

Sign In or Register to view pricing and more.
Documents & Guides
No Documents Available
10W RETROFIT 4FT 1L 3500K DIM

Overview

10W RETROFIT 4FT 1L 3500K DIM
Also known as: RPT-P-LEDBARKITJ-10W-4FT-1L-835

Specifications

Wattage: 10
Lumens: 1300
Length: 4 ft
Color Temperature: 3500 (Neutral White)
Light Technology: LED
Dimmable: Yes
Volts AC Range: 120 - 277
Wattage: 10
Length: 4 ft
Light Technology: LED
Volts AC Range: 120 - 277
Lumens: 1300
Color Temperature: 3500 (Neutral White)
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)