Enclosure, Screw Cover, NEMA 3R, 30" x 30" x 16", Steel/Gray

Item #: 143295

Cat #: A30R3016

UPC: 783510386405

Sign In or Register to view pricing and more.
Documents & Guides
Enclosure, Screw Cover, NEMA 3R, 30" x 30" x 16", Steel/Gray

Overview

Enclosure, Screw Cover, NEMA 3R, 30" x 30" x 16", Steel/Gray
Drip-Shield Screw-Cover, Type 3R is used as a wiring or junction box to protect controls in outdoor applications that require protection from rain, sleet, snow or dripping water.
Also known as: 783510386405, A30R3016

Specifications

Width: 30 in
Depth: 16 in
Height: 30 in
Color: Gray
Material: Steel
Size: 30 x 30 x 16 in
IP/NEMA Rating: NEMA 3R, NEMA 3
Number of Knockouts: 9
Knockouts: Yes
Width: 30 in
Height: 30 in
Material: Steel
IP/NEMA Rating: NEMA 3R, NEMA 3
Knockouts: Yes
Depth: 16 in
Color: Gray
Size: 30 x 30 x 16 in
Number of Knockouts: 9

Customer Reviews

No reviews for this product
(0)