Occupancy Sensor Switch, Dual-Circuit, Snow

Item #: 1432706

Cat #: MS-A202-SW

UPC: 784276090001

Sign In or Register to view pricing and more.
Documents & Guides
Maestro Dual Technology, Dual-Circuit Occupancy Sensor Switch, Applies Exclusive XCT Technology For Minor and Fine Motion Detection, Meets Title 24 Requirements, For Multi-Level Lighting, Color: Snow.

Overview

Maestro Dual Technology, Dual-Circuit Occupancy Sensor Switch, Applies Exclusive XCT Technology For Minor and Fine Motion Detection, Meets Title 24 Requirements, For Multi-Level Lighting, Color: Snow.
Maestro Dual Technology (Dual Tech), dual-circuit occupancy sensor switch, applies exclusive XCT Technology for minor and fine motion detection. Meets Title 24requirements for multi-level lighting in snow
Also known as: 784276090001, MS-A202-SW

Specifications

Type: Switch, Ultrasonic, Passive Infrared (PIR), Sensor
Color: Snow
Family / Style: Maestro
Mounting: Knuckle
Volts AC Range: 120 - 277
Type: Switch, Ultrasonic, Passive Infrared (PIR), Sensor
Family / Style: Maestro
Volts AC Range: 120 - 277
Color: Snow
Mounting: Knuckle

Customer Reviews

No reviews for this product
(0)