Push Button, 30mm, Illuminated, Full Guard, No Cap, Operator Only

Item #: 143265

Cat #: 9001SK1L

UPC: 785901513568

Sign In or Register to view pricing and more.
Push Button, 30 mm, Illuminated, Full Guard, No Cap, Operator Only

Overview

Push Button, 30 mm, Illuminated, Full Guard, No Cap, Operator Only
This product is part of the Harmony 9001K range, an offer of Ø 30mm metal pushbuttons, switches and pilot lights. This pushbutton transformer has an octagonal head. It is a pushbutton transformer with rated supply voltage of 120V. It is an IP64 and NEMA 1/2/3/3R/4/6/12/13 rated product. It is fitted with a black plastic bezel. It is ideal for petrochemical, metallurgy, mining, oil and gas applications. It is also suitable for automotive, water and wastewater treatment applications. This product is certified by CE, CSA LR25490 class 3211 03 and UL listed file E42259 CCN NKCR. It is installed into a Ø 30mm panel cutout. The modular range of Ø 30mm plastic control and signaling provides robust and reliable solutions for a wide range of heavy industry applications.
Also known as: 785901513568, 9001SK1L

Specifications

Mounting: Panel
Size: 30 mm
Type: Full Guard, Pushbutton
Standards: California Proposition 65
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Mounting: Panel
Type: Full Guard, Pushbutton
IP/NEMA Rating: NEMA 4X, NEMA 13, NEMA 4
Size: 30 mm
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)