1 LT R30 Step Cylinder Track Head, Brushed Nickel

Item #: 1432649

Cat #: TH304

UPC: 045923403040

Sign In or Register to view pricing and more.
Documents & Guides
1 Light - R30 - Track Head - Step Cylinder - Brushed Nickel Finish

Overview

1 Light - R30 - Track Head - Step Cylinder - Brushed Nickel Finish
Also known as: 045923403040, TH304

Specifications

Base: Medium Screw (E26)
Wattage: 75
Volts AC: 120
Color: Brushed Nickel
Material: Glass, Metal
Standards: California Proposition 65
Light Technology: Incandescent
Base: Medium Screw (E26)
Volts AC: 120
Material: Glass, Metal
Light Technology: Incandescent
Wattage: 75
Color: Brushed Nickel
Standards: California Proposition 65

Customer Reviews

No reviews for this product
(0)